Motion
80-600-7

ANSELL
80-600-7

ActivArmr® Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Kevlar Liner
Mi Item #04501414
MFR #80-600-7
Price$23.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
80-600-7

ActivArmr® Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Kevlar Liner
Mi Item #04501414
MFR #80-600-7

Mfr description
206408 ACTIVARMR 80600 SIZE 7, 0
  • 100% DuPont™ Kevlar® liner and a thick palm coating of natural rubber latex provide exceptional cut, abrasion and puncture resistance
  • Fully coated thumb for additional protection in this high-wear area
  • Crinkle finish latex coating for superior wet and dry grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.42/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    9.8400 in, 250 mm
  • Men'S Size
    7

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Palm Coated
  • Coating Material
    Natural Rubber Latex
  • Color
    Blue / Yellow
  • Cuff Type
    Knitwrist
  • Description
    ActivArmrTM 80-600 industrial gloves' natural rubber latex coating features a raised crinkle finish, enhancing grip performance in both dry and wet conditions. These abrasion-resistant gloves feature a natural rubber latex coating and an aramid knitted liner, meeting ANSI/ISEA 105-2024 CUT A2 and EN ISO C standards, allowing workers to safely handle glass, metal, and plastics.
  • Description Keyword
    Natural Rubber Coated Palm & Fingers
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Knit Gauge
    10 ga
  • Lining Material
    Aramid
  • Manufacturer Catalog Number
    80-600-7
  • Material
    Aramid
  • Material Type
    Aramid
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Series
    ActivArmr
  • Standards Met
    ASTM D 3389-94, ASTM F 1790-97, EN 407
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    20076490007250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)