Motion
7561- 118
Air Jigsaw, Maximum Speed: 2,200spm, Stroke Length: 1", Maximum Cutting Angle: 45°
MI ITEM #04501416
MFR #7561- 118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Jigsaw, Maximum Speed: 2,200spm, Stroke Length: 1", Maximum Cutting Angle: 45°
MI ITEM #04501416
MFR #7561- 118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in
  • Stroke
    1 in
  • Tool Weight
    3-1/2 lb

Details

  • Air Consumption
    27-1/2 cfm
  • Air Pressure
    90 psi
  • Anti Splitting Insert
    Included
  • Cutting Action
    Orbital
  • Includes
    Anti-Splitting Insert JA1002
  • Includes Dust Management
    Dust Management Not Included
  • Maximum Cutting Angle
    45 °
  • Maximum Speed
    2200 spm
  • Number Of Pieces
    5
  • Variable Speed
    Variable Speed Not Included

Overview

Mfr description
7561-118 JIGSAW ORBITAL ACTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought