Specifications
Dimensions
- Glove SizeMedium
Details
- Ansi Isea Abrasion Resistance LevelA4
- Ansi Isea Cut Resistance LevelA2
- Ansi Isea Puncture Resistance LevelA5
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialNitrile
- ColorBlack / Gray
- Cuff TypeKnitwrist
- Description KeywordNitrile Coated Palm & Fingers
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level3
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- Hand TypePair
- Liner/Shell MaterialDyneema
- Standards MetASTM, CE Cut Resistance Level 3
- TypeCut Resistant
- UPC_NO779406113323
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)