Motion
VIBGHFV/XL
Vibrastop Leather Palm Glove - XL or Size 10, Top Grain Goatskin Leather, No Grade Listed, Nylon, Color White, Blue
MI ITEM #04501425
MFR #VIBGHFV/XL
Your Price$20.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vibrastop Leather Palm Glove - XL or Size 10, Top Grain Goatskin Leather, No Grade Listed, Nylon, Color White, Blue
MI ITEM #04501425
MFR #VIBGHFV/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.66/pr(List $28.91)

Overview

Mfr description
VIBGHFV-XL GLOVES XLG ANTI-VIBRATION 1/

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Nylon
  • Color
    Blue, White
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    Anti-Vibration
  • Finger Coverage
    Half
  • Description Keyword
    Unlined
  • Liner Material
    Nylon Lined
  • Material
    Goatskin Leather, Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text