Motion
400-B-BR
Needle Valve - 4 in, Female Coupler, x 4 in, Male NPT, Straight
MI ITEM #04501453
MFR #400-B-BR
Your Price$250.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 4 in, Female Coupler, x 4 in, Male NPT, Straight
MI ITEM #04501453
MFR #400-B-BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$250.69/each(List $360.99)

Overview

Mfr description
400-B-BR CAM

Specifications

  • Body Material
    Brass
  • Fitting Shape
    Straight
  • End 1 Type
    Female Coupler
  • End 1 Size
    4 in
  • End 2 Type
    Male NPT
  • End 2 Size
    4 in
  • Seal Material
    Nitrile Rubber
  • Material
    Brass
  • Maximum Operating Pressure
    100 psi
  • Coupler Type
    Type B Female Coupler x Male Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text