Motion
QC 500 B YL
Chemical Resistant Sleeve - Chemical Resistant, Material: Polyethylene Coated High Density Polyethylene, Yellow
MI ITEM #04501463
MFR #QC 500 B YL
Price$1.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Sleeve - Chemical Resistant, Material: Polyethylene Coated High Density Polyethylene, Yellow
MI ITEM #04501463
MFR #QC 500 B YL

Mfr description
QC500BYL00020000 UNIV YELLOW SLEEVE
  • Elastic at both ends (bicep and wrist) for arm protection;18 in long;Manufactured under specifications that do not contain natural rubber latex;One size fits most
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.81/each

Specifications

Dimensions

  • Length
    18 in
  • Size
    Universal
  • Width
    6-1/2 to 8-1/2 in

Details

  • Additional Details
    Width: 6-1/2" (Wrist) & 8-1/2" (Bicep)
  • Approval Listing Regulations
    16 CFR 1610, ASTM D1777, ASTM D5034, MIL-STD-282, ASTM D1117, ASTM D3776, ASTM D3786, ASTM F739
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    Yellow
  • Garment Type
    Chemical Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Polyethylene Coated High Density Polyethylene
  • Product Line
    Tychem QC
  • Type
    Protective Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)