Motion
TY 212 S WH
Tyvek® Disposable Lab Coat - High Density Polyethylene Material, Snap Front, Open Wrists, White Color, Small Size, 22-3/4 in Chest Size, 31 in Length
MI ITEM #04501483
MFR #TY 212 S WH
Price$8.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Disposable Lab Coat - High Density Polyethylene Material, Snap Front, Open Wrists, White Color, Small Size, 22-3/4 in Chest Size, 31 in Length
MI ITEM #04501483
MFR #TY 212 S WH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.86/each

Specifications

Dimensions

  • Chest Size
    22-3/4 in
  • Length
    31 in
  • Material Weight
    1.2 oz/yd²
  • Size
    Small

Details

  • Additional Details
    Serged Seam
  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D774
  • Color
    White
  • Features
    Labcoat offers front snap closures for easy donning and doffing, Laydown collar, Manufactured under specifications that do not contain natural rubber latex, Open wrists, Provides enhanced frontal protection, Two front pockets for holding writing instruments, small tools or parts
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    High Density Polyethylene
  • Number Of Pockets
    2
  • Product Line
    Tyvek
  • Product Type
    Disposable Lab Coats & Smocks
  • Resistance
    Abrasion, Aerosols, Dry Particulates
  • Wrist Closure
    Open Wrists

Overview

Mfr description
TY212SWHSM003000 SM WHITE LAB COAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought