Motion
19342
Eyewear Lanyard - Rope/Slip-FitBlack
MI ITEM #04501496
MFR #19342
Price$3.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eyewear Lanyard - Rope/Slip-FitBlack
MI ITEM #04501496
MFR #19342

Mfr description
3251 BREAKAWAY ROPE EYEWEAR LANYARD,
  • Breakaway Rope Eyewear Lanyard: Durable braided rope lanyard; breakaway connection to prevent entanglement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.14/each

Specifications

Dimensions

  • Height
    0.25 in
  • Length
    12 in
  • Weight
    0.01 lb
  • Width
    1.5 in

Details

  • Attachment Type
    Slip On
  • Color
    Black
  • Country of Origin
    TWN
  • Description
    3251 Black Breakaway Rope Eyewear Lanyard
  • Eyewear Compatibility
    Squids 3251
  • Group & Class
    Eye Protection
  • Includes
    1 Lanyard
  • Material
    Nylon
  • Product Line
    Skullerz
  • Series
    Eyewear Accessories
  • UPC_NO
    720476193425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)