Specifications
Dimensions
- Size0.75 (Body Diameter) in, 1/2 (Body Length) in, 3/16 (Shank Diameter) in
Details
- Accessory TypeDimple Die
- For Use WithFor Installing 3/16" AN426 Rivets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)