Motion
AT420D-4 5/32

ATI TOOLS
AT420D-4 5/32

Countersink - 100 ° Angle, 3 Flutes, 0.4375 in Body Dia.
Mi Item #04501605
MFR #AT420D-4 5/32
Price$22.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATI TOOLS
AT420D-4 5/32

Countersink - 100 ° Angle, 3 Flutes, 0.4375 in Body Dia.
Mi Item #04501605
MFR #AT420D-4 5/32

Mfr description
AT420D-4 5/32 C'SINK 7/16X5/32 100 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.39/each

Specifications

Dimensions

  • Body Diameter
    0.4375 in
  • Pilot Or Drill Tip Diameter
    5/32 in

Details

  • Countersink Angle
    100 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Number Of Flutes
    3
  • Series
    AT420D
  • Shank Type
    Threaded
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)