Motion
45-162
Wire Stripper, Maximum Compatible Wire Size: 1/8 in
MI ITEM #04501644
MFR #45-162
Price$55.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 1/8 in
MI ITEM #04501644
MFR #45-162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.03/each

Specifications

Dimensions

  • Max Compatible Wire Size
    1/8 in

Details

  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Cutter Not Included
  • Self Adjusting
    Not Self-Adjusting

Overview

Mfr description
45-162 STRIPPER CABLE UP TO 1/8" COAX S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought