Specifications
Dimensions
- Compatible Wire Size Range1/4 to 9/16 in
- Max Compatible Wire Size9/16 in
- Min Compatible Wire Size1/4 in
Details
- Includes CrimperCrimper Not Included
- Includes CutterCutter Not Included
- Self AdjustingSelf-Adjusting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)