Specifications
Dimensions
- Compatible Wire Size Range3/16 to 5/16 (OD) in
- Max Compatible Wire Size5/16 (OD) in
- Min Compatible Wire Size3/16 (OD) in
Details
- Includes CrimperCrimper Not Included
- Includes CutterCutter Not Included
- Plier Nose Or V NotchV-Notch
- Self AdjustingSelf-Adjusting
Overview
Mfr description
45-165 STRIPPER WIRE (MIN 5)