Specifications
Dimensions
- Drill Size1/8 in
- Max Fastener Diameter#12
Details
- Compatible Thread DirectionLeft Hand Thread
- Individual Extractor Or SetIndividual Extractor
- Number Of Extractors Included1
- UPC_NO024721532015
Help us improve this product