Motion
53203
Screw Extractor or Set - Number of Extractors Included: 1, 5/16 in Maximum Fastener Diameter, 3/16 in Drill Size
MI ITEM #04501714
MFR #53203
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 1, 5/16 in Maximum Fastener Diameter, 3/16 in Drill Size
MI ITEM #04501714
MFR #53203

Mfr description
53203 SCREW EXTRACTOR 3/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.35/each

Specifications

Dimensions

  • Drill Size
    3/16 in
  • Max Fastener Diameter
    5/16 in

Details

  • Compatible Thread Direction
    Left Hand Thread
  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    1
  • UPC_NO
    024721532039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)