Motion
WM18TU
Plain Sleeve Thrust Washer - 20 mm ID, 36 mm OD, Steel Material
Mi Item #04501831
MFR #WM18TU
Price$3.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 20 mm ID, 36 mm OD, Steel Material
Mi Item #04501831
MFR #WM18TU

Mfr description
WM18TU 20 X 36 X 1.5MM STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.77/each

Specifications

Dimensions

  • Inside Diameter  
    20 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    250 N/mm^2;36250 psi
  • Outside Diameter  
    36 mm
  • Overall Length
    1.5000 mm
  • Overall Thickness
    1.5000 mm
  • Overall Width
    36 mm

Details

  • Additional Details
    Self-lubricating;Steel Backed;PTFE Lined
  • Backing Material
    Low carbon steel
  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Bushing Material
    Metal-Polymer Composite
  • Description
    WM18TU 20 X 36 X 1.5mm Steel PTFE Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.25 mm
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    WM18TU
  • Manufacturer Upc Number
    00846802071455
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.25 mm
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Series
    TU
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)