Motion
RRZ1103BRRL

MRC (SKF)
RRZ1103BRRL

Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 2.4409 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #04501839
MFR #RRZ1103BRRL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
RRZ1103BRRL

Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 2.4409 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #04501839
MFR #RRZ1103BRRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RRZ1103BRRL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    4380 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Bearing Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Series
    RRZ-BRR-L
  • UPC_NO
    097741127783
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text