Motion
RRZ1115BRRL

MRC (SKF)
RRZ1115BRRL

Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 90 mm OD, Medium Duty, Eccentric Collar Locking
Mi Item #04501842
MFR #RRZ1115BRRL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
RRZ1115BRRL

Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 90 mm OD, Medium Duty, Eccentric Collar Locking
Mi Item #04501842
MFR #RRZ1115BRRL

Mfr description
RRZ1115BRRL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Inner Ring Width  
    51.6 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    90 mm

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7890 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Series
    RRZ-BRR-L
  • UPC_NO
    097741127813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)