Motion
ZP16BN-X19
Pneumatic Vacuum Cup - Bellows Type, 16 mm Cup OD, 16 mm Pad Diameter, NBR Material, NBR Pad Material, Bellows Pad Type
Mi Item #04501918
MFR #ZP16BN-X19
Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Bellows Type, 16 mm Cup OD, 16 mm Pad Diameter, NBR Material, NBR Pad Material, Bellows Pad Type
Mi Item #04501918
MFR #ZP16BN-X19

Mfr description
ZP16BN-X19 VACUUM CUP
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.24/each

Specifications

Dimensions

  • Cup Outside Diameter  
    16 mm
  • Overall Weight
    1.8 g
  • Pad Diameter
    16 mm
  • Weight
    1.8 g

Details

  • Cup Material
    NBR
  • Cup Type
    Bellows
  • Lock Ring
    Without Lock Ring (10 mm or larger)
  • Pad Material
    NBR
  • Pad Type
    Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)