Specifications
Dimensions
- Port Size - Exhaust3/8 NPTF
Details
- Country of OriginJP
- Flow Direction4-Way
- Maximum Operating Pressure145 psi
- Number Of Ports5
- SeriesVS7
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)