Motion
608TBP515B

BROWNING
608TBP515B

PM9021 Tapered Bushing Kit - 608 Reducer Size, 5.9375 in Bore Dia.
Mi Item #04502259
MFR #608TBP515B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
608TBP515B

PM9021 Tapered Bushing Kit - 608 Reducer Size, 5.9375 in Bore Dia.
Mi Item #04502259
MFR #608TBP515B

Mfr description
608TBP515B TAPERED BSHG PM9021
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    3/4-10 x 2-3/4 in
  • Bore Diameter
    5.9375 in
  • Bushing Bore Diameter
    5.9375 in
  • Keyway Size
    1-1/2 x 3/4 x 11
  • Manufacturer Reducer Size
    608
  • Weight
    72 lbs

Details

  • Bushing Type
    Tapered Bushing Kit
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PM9021
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460585017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)