Motion
GripTwist BP

BROWNING
GripTwist BP

PREMIUM GRIPTWIST® V-Link Adjustable Belt - B Section, 5/8 in Top Width, 100 ft Length, Composite Polyester/Polyurethane Material
Mi Item #04502266
MFR #GripTwist BP
Price$1,982.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
GripTwist BP

PREMIUM GRIPTWIST® V-Link Adjustable Belt - B Section, 5/8 in Top Width, 100 ft Length, Composite Polyester/Polyurethane Material
Mi Item #04502266
MFR #GripTwist BP

Mfr description
BP GRIPTWIST 100FT GRIPLINK GRIPROLL 270
  • Polyester fabric twist replacement belt; for B section v-belts. 100ft length reel.
  • Emergency replacement belt that can be assembled to any length required in a matter of seconds.
  • No special tools required and no need to dismantle machinery.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,982.81/each

Specifications

Dimensions

  • Belting Length
    100 ft
  • Top Width
    5/8 in

Details

  • Adjustable Link Type
    GRIPTWIST®
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    B
  • Series
    PREMIUM GRIPTWIST®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)