Motion
KD624-3
Speed Reducer Motor Adapter Kit - 3.000 in Shaft Dia.
Mi Item #04502272
MFR #KD624-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Motor Adapter Kit - 3.000 in Shaft Dia.
Mi Item #04502272
MFR #KD624-3

Mfr description
KD624-3 ADAPTOR KIT 3" SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    3.000 in
  • Weight
    11 lbs

Details

  • Includes
    (1) Mounting Ring, (1) Packing Gland, (4) Finish Hex Nut, (4) Hex Head Screws, (4) Lockwashers, (4)Flat Washers
  • Part Type
    Adaptor Kit
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    207TL
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)