Motion
2211-TVH-C3

FAG (SCHAEFFLER)
2211-TVH-C3

Self-Aligning Ball Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, Open, C3
MI ITEM #04502771
MFR #2211-TVH-C3
List Price$359.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2211-TVH-C3

Self-Aligning Ball Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width, Open, C3
MI ITEM #04502771
MFR #2211-TVH-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$359.13/each for your price

Overview

Mfr description
2211-TVH-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Seal Type
    Open
  • Precision Rating
    Not Rated
  • Bearing Type
    Self-Aligning Ball Bearings
  • Max Rpm
    6700 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Fillet Radius
    1.5 mm
  • Series
    22
  • Standards Met
    DIN 630
  • UPC_NO
    4064327521019
  • Description
    2211-TVH-C3
  • Manufacturer Catalog Number
    2211-TVH-C3
  • Radial Dynamic Load Capacity
    39000 N
  • Radial Static Load Capacity
    12400 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2211-TVH-C3 offers 55 mm straight bore, open type, 100 mm OD, and 25 mm width for various machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text