Motion
29414-E1
Spherical Roller Thrust Bearing - 70 mm Bore, 150 mm OD, 48 mm Width
Mi Item #04502774
MFR #29414-E1
Price$2,662.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 70 mm Bore, 150 mm OD, 48 mm Width
Mi Item #04502774
MFR #29414-E1

Mfr description
29414-E1-XL SPHERICAL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,662.36/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    48 mm
  • Precision Rating
    Not Rated
  • Weight
    8.157 lbs

Details

  • Application
    Vibratory Applications
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    123651.079 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Operating Temperature
    392 °F
  • Max Rpm
    4950 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    550000 N
  • Series
    294
  • Static Load Capacity
    290017.986 lbf
  • UPC_NO
    4012802190403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)