Motion
1317-M
Self-Aligning Ball Bearing - Straight, 85 mm ID, 180 mm OD, 41 mm Width, Open, C0
Mi Item #04502800
MFR #1317-M
Price$1,555.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 85 mm ID, 180 mm OD, 41 mm Width, Open, C0
Mi Item #04502800
MFR #1317-M

Mfr description
1317-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,555.20/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    1317-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    1317-M features 85 mm straight bore, open design, 180 mm OD, and 41 mm width for heavy-duty machinery.
  • Manufacturer Catalog Number
    1317-M
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    99000 N
  • Radial Static Load Capacity
    37500 N
  • Seal Type
    Open
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801472760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)