Motion
1090T HUB 3.3750 NON-STK 3/4 X 3/8 KW

FALK
1090T HUB 3.3750 NON-STK 3/4 X 3/8 KW

Grid Coupling Hub - 1090T Coupling Size Code, Finished w/ Keyway Bore, 3.3750 in Bore Diameter
Mi Item #04502860
MFR #1090T HUB 3.3750 NON-STK 3/4 X 3/8 KW
Price$570.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T HUB 3.3750 NON-STK 3/4 X 3/8 KW

Grid Coupling Hub - 1090T Coupling Size Code, Finished w/ Keyway Bore, 3.3750 in Bore Diameter
Mi Item #04502860
MFR #1090T HUB 3.3750 NON-STK 3/4 X 3/8 KW

Mfr description
1090T HUB 3.3750 NON-STK 3/4 X 3/8 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.55/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Coupling Size
    1090
  • Coupling Size Code
    1090T
  • Keyway Size
    3/4 x 3/8 in
  • Overall Length
    6.7000 in
  • Weight
    7.92 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    52.4 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147630
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    33000 in
  • UPC_NO
    782934147630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)