Overview
Mfr description
EARPLUGS - H10 DISPOSABLE, NRR 31
- Soft roll-down foam
- Smooth bullet shaped for easy insertion
- Ultra-smooth exterior for comfort
- Individually packaged
- Universal size
- Compliant to ANSI S3.19-1974
Specifications
- Attachment TypeCorded
- Noise Reduction Rating Nrr31 dB
- Insertion MethodRoll Down
- Plug ShapeTaper End
- Plug MaterialFoam
- Product LineH10
- SizeUniversal
- Standards MetANSI S3.19-1974
- UPC_NO626053602772
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data