Motion
35507
Solid Core Round Belt - 15 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #04503240
MFR #35507
Price$23.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 15 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #04503240
MFR #35507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.32/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    150 mm
  • Outside Diameter  
    15 mm
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Red
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4999315
  • Material
    Polyurethane

Overview

Mfr description
4999315 RED 90 15MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought