Overview
Mfr description
32GSP-32MBSPP 7347-95135
Specifications
- End GenderMale
- Hose Inside Diameter2.0000 in
- MaterialSteel
- Thread TypeBSPP
- Thread Size2-11 BSPP
- Fitting ShapeStraight
- Connection 1 Short NameBarbed
- Connection 2 Short NameBSPP
- Thread StandardBSPP
- Fitting TypeBritish Standard Pipe Parallel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data