Motion
R1102K-01

GAST MFG
R1102K-01

R1102K-01 BLOWER REGULATOR
Mi Item #04503327
MFR #R1102K-01
Price$995.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
R1102K-01

R1102K-01 BLOWER REGULATOR
Mi Item #04503327
MFR #R1102K-01

Mfr description
R1102K-01 BLOWER REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$995.81/each

Specifications

Details

  • Flow
    23 cfm at 50hz / 27 cfm at 60hz
  • Lubricated
    no
  • Max Peak Sound
    57 dBa
  • Motor Phase
    1 ph
  • Operating Voltage Range
    110/220-240; 115/208-230
  • Standards Met
    UL, CSA, CE
  • Thermal Protection
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)