Motion
22160
Countersink - 90 ° Angle, 3/4 in Shank Dia., High Speed Steel Material
MI ITEM #04503395
MFR #22160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 3/4 in Shank Dia., High Speed Steel Material
MI ITEM #04503395
MFR #22160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Diameter
    3/4 in

Details

  • Countersink Angle
    90 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Shank Type
    Plain Round
  • Type
    Countersink

Overview

Mfr description
22160 C-20 20MM HSS 90° COUNTERSINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought