Motion
3018T
Cut Resistant Sleeve - Kevlar Material, 18 in Long
MI ITEM #04503404
MFR #3018T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Kevlar Material, 18 in Long
MI ITEM #04503404
MFR #3018T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3018T KEVLAR SLEEVE, 18", THUMB SLO

Specifications

  • Garment Type
    Cut Resistant
  • Length
    18 in
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar
  • Approval Listing Regulations
    ASTM/CPPT Level 4
  • Size
    Universal
  • Additional Details
    2-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text