Motion
BOM101
MI ITEM #04503477
MFR #BOM101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04503477
MFR #BOM101

Mfr description
BOM101
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Break Strength
    1800 lb
  • Dimensions
    50 ft x 10"
  • Draft Dimension
    6 in
  • Freeboard Dimension
    4 in
  • Height
    10 in
  • Length
    50 ft
  • Material Weight
    22 oz

Details

  • Application
    Debris, Oil
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26, AASHTO M-228
  • Color
    Yellow
  • Flotation Material
    Polyethylene
  • Package Quantity
    1
  • Skin Material
    Vinyl/Polyester
  • Type
    Non-Absorbent Boom

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)