Motion
BOM102
Mi Item #04503478
MFR #BOM102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04503478
MFR #BOM102

Mfr description
BOM102
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Break Strength
    1800 lb
  • Dimensions
    100 ft x 10"
  • Draft Dimension
    6 in
  • Freeboard Dimension
    4 in
  • Height
    10 in
  • Length
    100 ft
  • Material Weight
    22 oz

Details

  • Application
    Debris, Oil
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26, AASHTO M-228
  • Color
    Yellow
  • Flotation Material
    Polyethylene
  • Package Quantity
    1
  • Skin Material
    Vinyl-Coated Polyester
  • Type
    Non-Absorbent Boom
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)