Motion
H8C21S04119

DODGE
H8C21S04119

Inline Speed Reducer - 41.19:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #04503519
MFR #H8C21S04119
List Price$6,140.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C21S04119

Inline Speed Reducer - 41.19:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #04503519
MFR #H8C21S04119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,140.85/each for your price

Overview

Mfr description
H8C21S04119 41.19 ILH REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    41.19:1
  • Country of Origin
    US
  • Output Shaft Diameter
    2.1250 in
  • NEMA / IEC Frame Size
    NEMA 210
  • Manufacturer Reducer Size
    QUA88
  • Maximum Output Torque
    14870 in-lbs
  • Max Input Horsepower
    10.02 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Housing Length
    41.1900 in
  • Manufacturer Upc Number
    782475139354
  • UPC_NO
    782475139354
  • Weight
    198 lbs
  • Output Size
    2.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text