Motion
M2500-18

DUFF-NORTON
M2500-18

Screw Jack - Mechanical Actuator - 1800 Series, Flange/Base Mount, 18 in Stroke Length, 1 ton Load Capacity
Mi Item #04503539
MFR #M2500-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
M2500-18

Screw Jack - Mechanical Actuator - 1800 Series, Flange/Base Mount, 18 in Stroke Length, 1 ton Load Capacity
Mi Item #04503539
MFR #M2500-18

Mfr description
M2500-18 ACTUATOR
  • Precise positioning within thousandths of one inch
  • Self-locking models featuring higher gear ratios are inherently load holding
  • Uniform lifting speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.375 in
  • Lead Lifting Screw Diameter
    3/4 in x .200 in in
  • Length
    22.625 in
  • Stroke
    18 in
  • Weight
    12 lbs
  • Width
    6 in

Details

  • Body Material
    Aluminum
  • Configuration
    Inverted Translating
  • ECCN
    EAR99
  • End Type
    Top Plate
  • Harmonization Code
    8483.40.9000
  • Load Capacity
    1 ton
  • Manufacturer Catalog
  • Mounting
    Flange/Base
  • Screw Drive Type
    Screw Jack
  • Series
    1800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)