Motion
OPNS2000SS

THOMSON (ALTRA)
OPNS2000SS

Linear Shaft Seal - For Use With 324864, SUPER32, OPN Series
MI ITEM #04503543
MFR #OPNS2000SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
OPNS2000SS

Linear Shaft Seal - For Use With 324864, SUPER32, OPN Series
MI ITEM #04503543
MFR #OPNS2000SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
OPN-S-2000-SS SEAL

Specifications

  • Measurement Standard
    Inch
  • Material
    Stainless Steel, Rubber
  • Series
    OPN
  • Manufacturer Catalog
  • Bearing Housing Type
    Open Bearing / Open Housing
  • Lip Material
    Synthetic Rubber
  • Nominal Shaft Diameter
    2.000 in
  • Outer Casing Material
    Stainless Steel
  • Outside Diameter
    3.004 in
  • Seal Type
    Open / Standard Seal
  • Thickness
    0.375 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text