Motion
TE 30-C-AVR

HILTI
TE 30-C-AVR

Corded Rotary Hammer Drill - D-Handle, 750 rpm Maximum Speed, 4080 bpm
Mi Item #04503679
MFR #TE 30-C-AVR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
TE 30-C-AVR

Corded Rotary Hammer Drill - D-Handle, 750 rpm Maximum Speed, 4080 bpm
Mi Item #04503679
MFR #TE 30-C-AVR

Mfr description
TE30C-AVR ROTARY HAMMER DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    213 mm
  • Overall Length
    379 mm
  • Overall Width
    93 mm
  • Tool Weight
    4.2 kg

Details

  • Chipping
    Not Chipping
  • Drilling Capacity Masonry
    20 mm
  • Drilling Capacity Metal
    28 mm
  • Handle Style
    D-Handle
  • Impact Rate
    4080 bpm
  • Maximum Speed
    750 rpm
  • Power Rating
    850 W
  • Reversible
    Reversible
  • Variable Speed
    Variable Speed Not Included
  • Vibration Control
    Vibration Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)