Specifications
Dimensions
- Roll Length1000 ft
- Thickness3 mil
- Width3 in
Details
- ColorBlack on Yellow
- LanguageEnglish
- MaterialPolyethylene
- MessageCaution
- Message HeaderCaution
- Pattern Or MessageMessage
- Product TypeBarricade & Flagging Tape
- Reflective Or FluorescentNeither
- Standards MetANSI Z535.5-3.2
Overview
Mfr description
MPT00 3" X 1000' CAUTION BARICADE T