Specifications
Dimensions
- Overall Height4.33 in
- Overall Length11.37 in
- Overall Width5.16 in
Details
- Actual Mounting FlangeStandard, 2 Bolt; 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 106.4 [4.19] Dia. Bolt Circle (SAE A)
- Actual Output ShaftStraight
- Actual Port Type.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Continuous Flow Rate76.27968 L/min
- Displacement29.84 in³/r
- Intermittent Pressure14000000 bar
- Max Continuous Oil Viscosity318.5 Saybold universal second
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous908 rpm
- Mounting Type2-Bolt Flange - 3.25 in Pilot - SAE A
- Port Configuration.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Seal TypeStandard
- Series2000 - Standard
- Shaft TypeStraight
Overview
Mfr description
104-4203-006
- Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings