Motion
131B6786

DANFOSS VLT
131B6786

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 500 V ac, 60 hp Normal Duty, IP 21 Rating
MI ITEM #04503751
MFR #131B6786
Your Price$13,923.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B6786

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 500 V ac, 60 hp Normal Duty, IP 21 Rating
MI ITEM #04503751
MFR #131B6786

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13,923.42/each(List $17,404.27)

Overview

Mfr description
FC-302P45KT5E21H2XGCXXXSXXXXAXBXCXXXXDX

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/500 V ac
  • Horsepower Rating Normal Duty
    60 hp
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP21
  • Enclosure Rating
    IP 21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought