Motion
6060S
NitriShield Stealth Disposable Glove - S Size, Nitrile, Textured Surface, Powder-Free, 3.0 mil Thick, Black Color
Mi Item #04503776
MFR #6060S
Price$13.11/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NitriShield Stealth Disposable Glove - S Size, Nitrile, Textured Surface, Powder-Free, 3.0 mil Thick, Black Color
Mi Item #04503776
MFR #6060S

Mfr description
6060S NITRI-STEALTH BLACK NITRILE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.11/bx

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    9 in
  • Palm Thickness - Imperial
    3.7 mil
  • Thickness
    3.0 mil

Details

  • Application
    Food Processing
  • Branding
    Branded
  • Color
    Black
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Food Service, Industrial
  • Grip Pattern
    Fully Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    6060S
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "NitriShield Stealth"
  • Product Types
    Glove
  • Standards Met
    FDA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    10451436060163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)