Motion
7000046266

3M
7000046266

Scotch-Brite™ Metal Blending Roll, MB-RL, SiC Medium, 4 in x 30 ft, 3 per case
Mi Item #04504015
MFR #7000046266
Price$226.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046266

Scotch-Brite™ Metal Blending Roll, MB-RL, SiC Medium, 4 in x 30 ft, 3 per case
Mi Item #04504015
MFR #7000046266

Mfr description
64421 SCOTCH-BRITE METAL BLENDING ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great flexibility and conformability for weld burn removal, blending and satin finishing while leaving a consistent finish
  • Nylon web won’t melt on hot welds, allowing blending without waiting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.26/each

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    4.0000 in
  • Roll Length
    30 ft
  • Roll Width
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Medium
  • Manufacturer Stock Number
    61500295540
  • Manufacturer Upc Number
    00048011644219
  • UPC_NO
    00048011644219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)