Motion
C17760
Mi Item #04504038
MFR #C17760
Price$208.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04504038
MFR #C17760

Mfr description
C17760 1855 9PC CARBIDE BUR SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.52/each

Specifications

Dimensions

  • Head Diameter
    1/8 in, 3/32 in
  • Length of Cut
    1/2 in, 1/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Assortment Or One Shape
    Shape Assortment
  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Number Of Pieces
    9
  • Series
    1855
  • Shape
    Ball, Cylindrical, Oval/Egg, Tree - Pointed End, Tree
  • Trade Number
    SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)