Motion
KMFE 22

SKF
KMFE 22

KMFE Series Bearing Lock Nut - M 110x2 Thread Size, Right Hand Thread, 145 mm OD, 121 mm Face Dia., 21.5 mm Width, Steel Material
Mi Item #04504049
MFR #KMFE 22
Price$606.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMFE 22

KMFE Series Bearing Lock Nut - M 110x2 Thread Size, Right Hand Thread, 145 mm OD, 121 mm Face Dia., 21.5 mm Width, Steel Material
Mi Item #04504049
MFR #KMFE 22

Mfr description
KMFE22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$606.37/each

Specifications

Dimensions

  • Axial Load
    310 kN;69 691 lbf
  • Bore Diameter
    110 mm
  • Face Diameter  
    121 mm
  • Outside Diameter  
    145 mm
  • Overall Width
    21.5 mm
  • Slot Depth
    5 mm
  • Slot Width
    12 mm
  • Thread Size  
    M 110x2
  • Weight
    2.05 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571587844
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMFE
  • Thread Direction
    Right Hand
  • UPC_NO
    7316571587844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)