Motion
5100M
Tool Holder - Holder, Leather Material
Mi Item #04504154
MFR #5100M
Price$23.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Holder - Holder, Leather Material
Mi Item #04504154
MFR #5100M

Mfr description
5100M SCISSORS HOLDER-TUNNEL LOOP-M
  • Riveted and stitched for extra durability
  • Leather
  • Tunnel loop fits belts up to 2'' (51 mm) wide
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.91/each

Specifications

Dimensions

  • Overall Height Or Width
    1.0000 in
  • Overall Length
    2.0000 in

Details

  • Features & Benefits
    • Riveted and stitched for extra durability • Leather • Tunnel loop fits belts up to 2'' (51 mm) wide • Holds Klein cutting tools MI item #05692250, #05692251, #05692252, #05692253 and #05692254 • Made in the USA
  • For Use With
    Electrician's Scissors, Industrial Shears, Scissors & Shears: 22000/22001/22002/22003/23008, Snips & Bent Trimmers
  • Material
    Leather
  • Storage Type
    Holder
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550904
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)