Motion
KGM-N-6310-RH-EE

THOMSON (ALTRA)
KGM-N-6310-RH-EE

KGM Ball Nut Only -
MI ITEM #04504200
MFR #KGM-N-6310-RH-EE
List Price$1,467.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
KGM-N-6310-RH-EE

KGM Ball Nut Only -
MI ITEM #04504200
MFR #KGM-N-6310-RH-EE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,467.66/each for your price

Overview

Mfr description
KGM-N-6310-RH-EE

Specifications

  • Dynamic Load Capacity
    76.0 kN
  • Static Load Capacity
    197.0 kN
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Not Available
  • Lead
    10 mm
  • Mount Material
    Steel
  • Nominal Screw Diameter
    63 mm
  • Preload
    Optional
  • Return Style
    EUS
  • Wiper
    Wiper Included
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text