Motion
KTX20-PP
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.2500 in, Outside Diameter: 4.0000 in
MI ITEM #04504306
MFR #KTX20-PP
List Price$1,229.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.2500 in, Outside Diameter: 4.0000 in
MI ITEM #04504306
MFR #KTX20-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,229.00/each for your price

Overview

Mfr description
KTX20-B-PP MAX3 LINEAR ALIGNING TANDEM

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Shaft Diameter
    1.2500 in
  • Outside Diameter
    4.0000 in
  • Overall Height
    3.0000 in
  • Overall Length
    7.5000 in
  • Center Shaft Height
    1.7500 in
  • Dynamic Load Capacity
    3000 lbf
  • Static Load Capacity
    2380 lbf
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text