Motion
KXO24
Open Round Rail Ball Bushing - KXO Series, 1.500 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Open
MI ITEM #04504308
MFR #KXO24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KXO Series, 1.500 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Open
MI ITEM #04504308
MFR #KXO24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KXO24
  • Open design self-aligning linear ball bearings

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    2.375 in
  • Overall Length
    3.0000 in
  • Closure Type
    Open
  • Overall Width
    3.000 in
  • Seal Type
    Without Seals
  • Lubrication
    Linear Lube
  • Inner Ring Width
    2.422 in
  • Operating Temperature Range
    -4 to +176 °F
  • Outer Ring Width
    3.000 in
  • Precision Rating
    Not Rated
  • Series
    KXO
  • Manufacturer Catalog
  • UPC_NO
    035373365975

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text